Ecosense EC300A Handheld Conductivity/TDS/Salinity/Temperature Meters, YSI
Supplier: YSI
Certificates
About this item
The EC300A handheld conductivity instrument is part of the EcoSense® family of products. The EC300A offers convenient conductivity, specific conductance, salinity, total dissolved solids, and temperature with a super-stable, four-electrode conductivity cell for true field applications.
- 1-year instrument, electrode and cable warranty
- IP 67 waterproof housing
- Rugged weighted probe assembly; super-stable electrode designed for field use
- Low battery indicator with 500 hour battery life
- Automatic shutoff after 30 minutes of inactivity
- Automatic temperature compensation
- CE complaince
- 4- or 10- meter cable lengths available
- 50 data set memory
Available with 4- or 10-meter cable lengths. Cables include the rugged, weighted probe assembly attached. The four-electrode cell is superior for conductivity performance in the field. Grey color. Calibration back up. Audio feedback, all keys.
The EC300A (gray case) directly replaces the EC300 (blue case).
Certifications: CE compliance. IP67 waterproof rating.
Ordering information: Instrument and cables sold seperately unless ordering as a kit. Kits include (89423-018 or 89423-020): instrument, cable (4-, or 10-meter), probe and carrying case. One 9V battery included. 1-year instrument and electrode warranty.
Specifications
- Catalog No:
- 89423-020
- 89423-016
- 89423-018
- Conductivity accuracy:
- ± (1% of reading + 2 µS/cm), ± (1% of reading + 5 µS/cm), ± (1% of reading + 0.05 mS/cm), ± (2.5% of reading + 0.5 mS/cm) /
- ± (1% of reading + 2 µS/cm), ± (1% of reading + 5 µS/cm), ± (1% of reading + 0.05 mS/cm), ± (2.5% of reading + 0.5 mS/cm) /
- ± (1% of reading + 2 µS/cm), ± (1% of reading + 5 µS/cm), ± (1% of reading + 0.05 mS/cm), ± (2.5% of reading + 0.5 mS/cm) /
- Temperature range:
- 10 to +90°C (14 to 194°F)
- 10 to +90°C (14 to 194°F)
- 10 to +90°C (14 to 194°F)
- Temperature resolution:
- 0.1 °C
- 0.1 °C
- 0.1 °C
- Temperature accuracy:
- ±0.2 °C or ±0.4% (whichever is greater)
- ±0.2 °C or ±0.4% (whichever is greater)
- ±0.2 °C or ±0.4% (whichever is greater)
- Range:
- 0 to 499.9 µS/cm, 0 to 4999 µS/cm, 0 to 49.99 mS/cm, 0 to 200.0 mS/cm /
- 0 to 499.9 µS/cm, 0 to 4999 µS/cm, 0 to 49.99 mS/cm, 0 to 200.0 mS/cm /
- 0 to 499.9 µS/cm, 0 to 4999 µS/cm, 0 to 49.99 mS/cm, 0 to 200.0 mS/cm /
- Operating temperature range:
- Temperature 0º to 50ºC, relative humidity up to 95%
- Temperature 0º to 50ºC, relative humidity up to 95%
- Temperature 0º to 50ºC, relative humidity up to 95%
- Memory:
- 50 data set reviewable memory
- 50 data set reviewable memory
- 50 data set reviewable memory
Specifications
Customers Who Bought This Also Bought