SP Bel-Art Beta-Safe™ Storage Box, Bel-Art Products, a part of SP
Catalog #: 66001-132
Supplier: Bel-Art Products, a Part of SP
Specifications
- Dimensions:25.4×15.24×17.78 cm (10"×6"×7")
- Description:Storage Box
- Cat. no.:66001-132
- Supplier No.:249870000
Specifications
About this item
Fabricated from 9.5mm (⅜") clear acrylic for all around visibility of stored contents, this box stores radioactive materials such as P-32, S-35 and C-14
- Hinged lid with hasp, may be secured by a locking ¼" cable through anti-theft connectors that are securely attached to the box
The standard unit measures a generous 25.4 x 15.24 x 17.8cmH (10 x 6 x 7H") I.D.
A hinged lid with a hasp is provided for locking. The entire unit may be secured by utilizing a locking ¼" cable through the anti-theft connectors which are securely attached to the box.
Certifications: Complies with USNRC Rules and Regulations, Title 10, Chapter 1, Part 20.
Ordering information: Other sizes available on special order. Lock and cable or chain not included.
Customers Who Bought This Also Bought