To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Slide-A-Lyzer® MINI Dialysis Device Floats
- Cat. no.:CAPI69588
- Supplier No.:69588
Specifications
About this item
The Slide-A-Lyzer® MINI Dialysis Device Floats are low-density polyethylene rafts designed to securely hold up to 25 Slide-A-Lyzer® MINI Dialysis Devices to permit array dialysis.
- LDPE construction
- Floating design
- Not suitable for use at temperatures above 50 °C (122 °F)
Slide-A-Lyzer® MINI Dialysis Device Floats feature labeled rows (A to E) and columns (1 to 5) for easy tracking of individual samples. These floats are intended to hold Slide-A-Lyzer® MINI Dialysis Devices (0.1 ml size only), whose bottom surfaces are a dialysis interface composed of a cellulose membrane barrier. The float holds the devices so that the bottoms contact the solution in which they are floated for dialysis. Although the floats can be used as water bath floats for microcentrifuge tubes.