SP Bel-Art® Gas Sampling Bulbs, 250 ml, Bel-Art Products, a part of SP
Supplier: Bel-Art Products, a Part of SP
Certificates
About this item
Polypropylene gas sampling bulbs have polypropylene stopcocks with free-turning Teflon® PTFE plugs.
- Polypropylene construction
- Free-turning PTFE plugs
- Recommended pressure at 15psi
Ends accept 6.4–9.5 mm (¼–⅜") I.D
Item 70680-082 has a 4 mm straight bore stopcock on one end and silicone rubber septum mounted in screw fitting on the other end. Septum can withstand several injections. Six septa included. Overall length is 29 cm (11¹⁵⁄₁₆”). Item 70680-084 has 4 mm straight bore stopcock on one end and a 4 mm 3-way stopcock on the other end. The 3-way stopcock permits exit of gas to two points. Overall length 32 cm (12½”).
Tube body is 5.1O.D.x22.2Lcm (2x8¾"). Stopcocks are 6.4 cm (2½”) long. Maximum recommended pressure is 15psi.
Customers Who Bought This Also Bought