SP Bel-Art Closed Spout Pouring Pitcher, Polypropylene, Bel-Art Products, a part of SP
Catalog #: 16126-588
Supplier: Bel-Art Products, a Part of SP
Specifications
- Capacity:2 L (68 oz.)
- O.D.:130 mm (5⅛")
- Color:Red
- Height:300 mm (12")
- Cat. no.:16126-588
- Supplier No.:287420000
Specifications
About this item
Rigid, lightweight pouring pitcher has generous fill opening and extended spout for safe, easy pouring.
- Polypropylene construction
- Graduated markings
- Extend spout for safe and easy pouring
- Rigid and lightweight
- Autoclavable
Half-dome top prevents splattering and spillage. Spout measures 21 mm (0.83") I.D. and 25 mm (1") O.D. Made from polypropylene plastic, it is steam autoclavable at 121ºC (250ºF). Graduated in liters and ml as well as U.S. and Imperial quarts and fractions.
Customers Who Bought This Also Bought