Corning® Digital Display Hot Plate and Stirring Hot Plate Accessory Kit, Corning
Catalog #: 89090-222
Supplier: Corning
Specifications
- Description:Accessory kit for digital hotplates and hotplate stirrers
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Cat. no.:89090-222
- For Use With:PC-400D, PC-420D, PC-600D, PC-620D
- Supplier No.:6795KIT
Specifications
About this item
This accessory kit is designed for use with all Corning® digital display hotplates and stirring hotplates (Models PC-400D, PC-420D, PC-600D, PC-620D)
It is voltage independent. Each kit includes a temperature controller that controls the temperature of liquids up to 200 °C (392 °F), a two-piece, 0.8 cm (5/16") diameter, 45.7 cm (18") long support rod, and magnetic stir bar retriever.
Customers Who Bought This Also Bought