Tygon® Ultra Soft Tubing, Formulation E-1000, Saint-Gobain Life Sciences
Supplier: Avantor
Certificates
About this item
Tygon® E-1000 is a non-DEHP laboratory tubing that meets the market demand for safety and quality.
The sterilization method for this tubing is ethylene oxide gas.
Tygon® E-1000 tubing is soft and flexible for lab set-ups. It offers low-temperature resistance for low level cryogenic applications. It is also resistant to corrosive chemicals for laboratory applications.
This tubing is an excellent solution to applications requiring complicated laboratory set-ups with sharp radius curves and multiple direction changes. Tygon® E-1000 can resist twisting, collapsing, and remains flexible in low temperature applications (–55 °C/–67 °F).
Certifications: FDA Approved for Food Contact.
Specifications
- Catalog No:
- 89412-466
- 89412-464
- 89412-480
- 89412-476
- 89412-474
- 89412-468
- Model:
- 89412-466
- 89412-464
- 89412-480
- 89412-476
- 89412-474
- 89412-468
- Max. vacuum:
- 15.0
- 29.9
- 7.0
- 15.0
- 3.0
- 7.0
- Working pressure:
- 10.0 psi
- 16.0 psi
- 8.0 psi
- 11.0 psi
- 7.0 psi
- 8.0 psi
Specifications
Related Information
Certificates
Search by Lot Number89412-472_24418099 89412-474_24594103 89412-474_25280506
Conformity declaration
Customers Who Bought This Also Bought