Order Entry
ContactUsLinkComponent
SP Bel-Art Microcentrifuge Floating Rack, Bel-Art Products, a part of SP
SP Bel-Art Microcentrifuge Floating Rack, Bel-Art Products, a part of SP
Catalog #: 20901-905
RACK, PP, FLOATING, 4/PKG
SP Bel-Art Microcentrifuge Floating Rack, Bel-Art Products, a part of SP
Catalog #: 20901-905

Specifications

  • Dimensions:
    119 x 78 mm (4¹¹⁄₁₆ x 3¹⁄₁₆")
  • Hole Diameter:
    10.8 mm (⁷/₁₆")
  • Description:
    MCT Floating Rack
  • Cat. no.:
    20901-905
  • Supplier No.:
    188760000

Specifications

About this item

Incubate up to 24 microcentrifuge tubes in a water bath (choose from 1.5 mL or 0.5 mL size).

  • Floating rack design
  • Easy to load
  • Snug fit for secure holding of microtubes

Easy to load, the microtubes are held snugly and then released when the rack is pressed down on a benchtop.

Customers Who Bought This Also Bought