SP Bel-Art Spinbar® Fluted Octagonal Rare Earth, Magnetic Stirring Bar, Bel-Art Products, a part of SP
Catalog #: 58947-970
Supplier: Bel-Art Products, a Part of SP
Specifications
- Coating:PTFE
- Ø:21 mm (27/32 ")
- Length:51 mm (2")
- Cat. no.:58947-970
- Shape:Octagon
- Supplier No.:F-37174-0000
Specifications
About this item
This bar’s high-energy magnetic material, combined with a fluted octagonal shape, produces exceptional power, although its length is only 50 mm (1.969") with a 21 mm (0.83") diameter.
- Ideal for viscous solutions and efficient, high-speed stirring
- PTFE coating provides strong coupling with drive magnets
- Recessed flutes and distinct edges provide excellent surface area
- Generates strong turbulence so liquids are thoroughly mixed
- Stability is not impaired in vessels with curved bottoms
- Autoclavable
Samarium Cobalt magnet encapsulated in FDA-grade, USP Class VI Teflon® PTFE provides strong coupling with drive magnets.
Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification.
Customers Who Bought This Also Bought