Order Entry
ContactUsLinkComponent
SP Bel-Art Rotary Separatory Funnel Rack, Bel-Art Products, a part of SP
SP Bel-Art Rotary Separatory Funnel Rack, Bel-Art Products, a part of SP
Catalog #: 30534-900
Rotary Separatory Funnel Rack
SP Bel-Art Rotary Separatory Funnel Rack, Bel-Art Products, a part of SP
Catalog #: 30534-900

Specifications

  • Ø:
    35 cm (13 3/4")
  • Description:
    Rotary Separatory Funnel Rack
  • Cat. no.:
    30534-900
  • Supplier No.:
    189640000

Specifications

About this item

Rack consists of a rectangular base, screw-in column, and a support disc held in place by a screw clamp.

  • Fully adjustable support disc
  • Open front for easy removal and placement of separatory funnels
  • Insert clips accommodate various sizes of funnels

The support disc is fully adjustable for different heights up to 53.3 cm (21"). Designed to accommodate a maximum of six 500 mL or 1000 mL funnels.

Delivery: Funnel rack includes 18 insert clips used to accommodate different sized separatory funnels. Shipped unassembled.
Customers Who Bought This Also Bought