SP Bel-Art Poxygrid® B.O.D. Bottle Rack, Bel-Art Products, a part of SP
Catalog #: 16285-966
Supplier: Bel-Art Products, a Part of SP
Specifications
- Dimensions:33.8L x 24.8W x 18.4H cm (13⁵/₁₆ x 9¾ x 7¼”)
- Description:Poxygrid® B.O.D. Bottle Rack
- Cat. no.:16285-966
- No. of Places:12
- Supplier No.:169690012
Specifications
About this item
Racks have 12 places (3x4 rows) for 300 mL Biological Oxygen Demand bottles.
- Epoxy-coated steel wire construction
- Chemical- and corrosion-resistant
- Stackable for storage and refrigeration
- Autoclavable
Made from epoxy-coated steel wire, they are stackable for storage or refrigeration, allowing 16.7 cm (6⁹/₁₆") between racks. Chemical- and corrosion-resistant, they are autoclavable at 121°C (250°F).
Customers Who Bought This Also Bought