KIMAX® Specific Gravity Bottle, Le Chatelier, Kimble Chase
Catalog #: 20110-001
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:24 ml (0.81 oz.)
- Dimensions:H285 mm
- Description:Specific Gravity Bottle
- Supplier No.:15115-24
Specifications
About this item
KIMAX® bottle is used to determine the specific gravity of cement, sand, and other fine materials (ASTM C188)
Designed for use with a 64g sample. Body holds approximately 250mL, and the smaller neck bulb holds 17mL. The neck is graduated from 0–1.0mL and has two extra 0.1mL lines at both 1.0mL and 0.0mL. Graduated from 18–24mL in 0.1mL subdivisions. All markings are durable white enamel. Supplied with serial number. Designed from ASTM Specification E694 and complies with C188.
Customers Who Bought This Also Bought