Power Outlet Strip, Nine Outlets, Ace Glass
Catalog #: 89076-712
Supplier: Ace Glass
Small Business Enterprise
Specifications
- Description:Power Outlet Strip, Nine Outlets, NEMA 5-15P
- Spacing:1.125" (center to center)
- Cat. no.:89076-712
- Electrical:120 VAC, 50/60 Hz, 15 A
- Cord Length:6'
- Output:(9) NEMA 5-15R
- Supplier No.:12196-40
Specifications
About this item
Power outlet strip with nine outlets, one on end of box for series string wiring
Furnished with 15 amp push-to-reset circuit breakers, U-ground outlets with electrically wired ground and heavy duty UL listed cord set. Sturdy, blue finished steel housing. Rated 15 amps, 130 volts continuous duty. Shipping weight, 2 lbs.
Customers Who Bought This Also Bought