Jacketed, Water-Cooled Trubore® Bearing, Ace Glass Incorporated
Catalog #: 89061-820
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Length:19 mm
- Description:Jacketed, Water-Cooled Trubore® Bearing with Spherical Joint
- Cat. no.:89061-820
- ST Joint Size:65/40
- Supplier No.:8060-10
Specifications
About this item
Trubore® 19 mm I.D., glass stirrer bearing with bottom spherical ground joint
Joint can be clamped to prevent rotation. Length is 15.2 cm (6"). Designed for use with 19 mm O.D. precision ground glass shafts and PTFE shafts with stainless steel core. Hose connections are size D for use with 3/8" I.D. tubing.
Customers Who Bought This Also Bought