Heavy-Duty Trubore® Bearing, Ace Glass Incorporated
Catalog #: 89061-808
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Description:Heavy-Duty Trubore® Bearing, 19 mm
- Cat. no.:89061-808
- ST Joint Size:65/40
- Supplier No.:8061-04
Specifications
About this item
Heavy duty, 19 mm I.D., Trubore® stir bearing with bottom standard taper joint
Trubore® 19 mm I.D., glass stirrer bearing with bottom spherical ground joint. Joint can be clamped to prevent rotation. Length is 15.2 cm (6"). Designed for use with 19 mm O.D. precision ground glass shafts and PTFE shafts with stainless steel core. Hose connections are size D for use with 3/8" I.D. tubing.
Designed for use with 19 mm O.D. precision ground glass shafts and PTFE shafts with stainless steel core. Length is 20.3 cm (8"). Heavy duty style for use with larger capacity flasks.
Customers Who Bought This Also Bought