VWR® Slide Box
Catalog #: 89140-278
Supplier: VWR International
Specifications
- Dimensions:208W x 175H x 34D mm (8⅛ x 6⅞ x 1⅜")
- Color:Purple
- Description:VWR® Slide Box
- Cat. no.:89140-278
Specifications
About this item
Durable polycarbonate construction and rugged stainless steel provide safe storage and transport of 3x1" and 75x25 mm slides.
- Polycarbonate and stainless steel construction
- Durable design
- Temperature-resistant foam lining
- Stackable
Grooved slide slots keep slides separated, preventing contact. Temperature-resistant foam lining protects slides in the ultra low temerature range, down to -80°C. For easy slide retrieval, identification sheet, lining, and grooved slots are numbered.
Customers Who Bought This Also Bought