VWR® Transformer™ Cube
Catalog #: 89140-266
Supplier: VWR International
Specifications
- Dimensions:125×125×129 mm (5×5×5⅛")
- Color:Purple
- Description:VWR® Transformer™ Cube
- Cat. no.:89140-266
Specifications
About this item
The Transformer™ Cube provides an ideal tool for teaching labs or for use in areas with limited bench space.
- Robust, rugged polypropylene construction for repeated storage
- Autoclavable
- Deep grid wells
- Easy to remove inserts and fill with ice
Snap-in one of the two included grids, either a 15 mL tube grid or a 50 mL tube grid. Deep grid wells securely hold tubes upright. Locate tubes easily with keyed lid, imprinted grid, and first tube orientation. Remove inserts altogether and use as storage for product that does not fit into a conventional box grid. Or, remove inserts and fill with ice for a temporary low temperature workstation. Ideal for teaching labs or those with limited bench space. View tube storage through clear lid with translucent sides. Both 15 mL and 50 mL tube grids included with each box.
Customers Who Bought This Also Bought