To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Cap included:Yes
- Capacity:145.00 ml
- Cat. no.:CA89423-184
- Supplier No.:3538
Specifications
About this item
Flip-Lok™ Vial, empty, sterile, polypropylene, clarified polypropylene, with hinged cap, large write-on area, high profile, 145 ml total volume, 250/case, by Hardy Diagnostics.
- Polypropylene is 100% recyclable
- Storage temperature: 15 to 30 °C
This highly versatile container can meet your needs. Manufactured by Hardy Diagnostics, the new Flip-Lok™ vial is suited for a wide variety of applications. Great for sample collection, and sample storage. Flip-Lid allows for easy one-handed opening. Sterile when unopened, this vial ensures product or sample integrity.
Vials are made of sturdy polypropylene with a leak-proof seal that holds up even during air transport. Wide 45 mm opening accommodates bulky samples. Also features plenty of head space for large samples. Each vial is clearly marked with a 90 and 99 ml fill line. Flip-top lid allows for easy one-handed opening and closing to make pipeting easier. Saves unnecessary motion! No awkward screw caps or plastic strips to tear off.
Manufactured by Hardy Diagnostics, the new Flip-Lok™ vial is suited for a wide variety of applications. Great for sample collection, and sample storage. Flip-Lid allows for easy one-handed opening. Sterile when unopened, this vial ensures product or sample integrity.