To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Capacity:150 mm
- Description:Anabag 150™
- Storage temperature:15...30 °C
- Cat. no.:CA52428-874
- Packaging:Bag
- Supplier No.:AB20
Specifications
About this item
Hardy Diagnostics AnaBag 150™ is a disposable environmental bag used for the incubation of 150 mm plates in both anaerobic and CO₂ enriched atmospheres.
- AnaBag 150™ bags for 150 mm plates
- Bag size 8.75×13.5"
- 20 per package
The AnaBag 150™ is constructed from a triple laminated polymer, which forms a barrier to oxygen, CO₂, and other gases.