Kapak SpeciPAK Pouches, Ampac Flexibles
Catalog #: 11213-674
Supplier: Ampac Flexibles
Specifications
- Dimensions:15.2×22.8×3.5 cm (6×9×1.53")
- Material:Saran, Clear, PET
- Thickness:114.3 µm (4.5 mil)
- Cat. no.:11213-674
- Shipping Weight:5.9 kg (13 lbs.; 208 oz.)
- Case Dimensions:10×8.5×9.5"
- Supplier No.:SP6801EZ-500
Specifications
About this item
Ampac’s SpeciPAK is a 2ply laminated structure consisting of saran coated polyester and polyethylene (Saran PET/PE).
- Stand up pouch
Customers Who Bought This Also Bought