Kapak Autoclavable FoilPAK Pouches, Ampac Flexibles
Catalog #: 11213-852
Supplier: Ampac Flexibles
Specifications
- Dimensions:12.7×20.3 cm (5×8")
- Color:White
- Description:Foil
- Thickness:114.3 µm (4.5 mil)
- Cat. no.:11213-852
- Shipping Weight:8.2 kg (18 lbs.; 288 oz.)
- Case Dimensions:15.5×9.5×6.8"
- Supplier No.:KSP-150-1MB
Specifications
About this item
Ampac's autoclaveable FoilPAK (KSP-150) is a 3ply structure consisting of polyester, foil, and cast polypropylene (PET/Foil/CPP).
This pouch can withstand temperatures up to 130 °C (266 °F).
Customers Who Bought This Also Bought