Kapak Non-Autoclavable FoilPAK Pouches, Ampac Flexibles, A&D Weighing
Catalog #: 89085-134
Supplier: Ampac Flexibles
Specifications
- Dimensions:10.1×15.2 cm (4×6")
- Material:Foil
- Thickness:101.6 µm (4 mil)
- Cat. no.:89085-134
- Case Dimensions:8×6×8.6"
- Supplier No.:400-F3-1MB
Specifications
About this item
Ampac's FoilPAK (Non-Autoclave) pouches provide the best oxygen and moisture barrier available.
Ideal for light sensitive objects requiring a non transparent packaging solution.
Customers Who Bought This Also Bought