About this item
Extran® MA05 is a universal cleaner for the removal of heavy contamination. Unlimited use also possible with very hard water. Do not use on alkali-sensitive materials such as aluminum. Use is especially recommended anywhere where micro-phosphate tests are carried out.
- Liquid
- Alkaline
- Chlorine-free
- Free from odorants/dyestuffs
- Phosphate-free
Dosing
The ideal dosage depends on the hardness of the water and the level of contamination of the items to be cleaned.
Recommended application concentrations:
- For normal contamination: 2%
- For heavy contamination: 5%
- For very tough stains up to 20%
Dosing
The ideal dosage depends on the hardness of the water and the level of contamination of the items to be cleaned.
Recommended application concentrations:
- For normal contamination: 2%
- For heavy contamination: 5%
- For very tough stains up to 20%
Sequestering agent content (alkalimetric) 8.5–10.0%
Free alkali (as NaOH) 1.5–2.5%
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- CA1.40000.2500
- CA1.40000.5000
- CA1.40000.9025
- CA1.40000.9010
- Formulation:
- Anionic and non-ionic surfactants, alkalescent additives, free of NTA (nitrilotri acetic acid)
- Anionic and non-ionic surfactants, alkalescent additives, free of NTA (nitrilotri acetic acid)
- Anionic and non-ionic surfactants, alkalescent additives, free of NTA (nitrilotri acetic acid)
- Anionic and non-ionic surfactants, alkalescent additives, free of NTA (nitrilotri acetic acid)
Specifications
Related Information
Certificates
Search by Lot NumberMilliporeSigma Extran® Detergents MilliporeSigma Pharma Brochure
Product Literature
VWR GHS Compliance Letter (US)