Order Entry
Canada
ContactUsLinkComponent
Pressure Equalizing Funnel, Solid Lower Stopcock, Ace Glass Incorporated
Pressure Equalizing Funnel, Solid Lower Stopcock, Ace Glass Incorporated
Catalog # 89074-988
Supplier:  Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
undefined
Pressure Equalizing Funnel, Solid Lower Stopcock, Ace Glass Incorporated
Catalog # 89074-988
Supplier:  Ace Glass
Supplier Number:  9496-15
Product available on GSA Advantage®
Small Business Enterprise

Specifications

  • Capacity:
    60 ml
  • Description:
    Funnel, Pressure Equalizing, Graduated, with 1:5 PTFE Metering Valve
  • Cat. no.:
    89074-988
  • ST Joint Size:
    14/20
  • Plug Bore:
    2 mm
  • Supplier No.:
    9496-15

Specifications

About this item

Cylindrical with standard taper joint at top and bottom and a drip stem

except lower stopcock is solid 1:5 PTFE metering valve, side arm plug is regular 1:5 solid PTFE.