Moisture Test Receiver, Phosphorous Determination, Ace Glass Incorporated
Catalog #: 89060-334
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Capacity:5 ml
- Description:Moisture Test Receiver, Phosphorous Determination
- Cat. no.:89060-334
- Joint Size:Inner lower 45/50; Upper Outer 24/40
- Graduations:0.05 mL
- Supplier No.:7729-10
Specifications
About this item
Used in phosphorus determination
Receiver capacity is 5 mL, graduated in 0.05 mL subdivisions. Upper joint is a standard taper 24/40, side arm joint, stadnard taper 45/50. Fabricated from borosilicate glass.
Customers Who Bought This Also Bought