VWR® Reclosable Pink Anti-Static Bags
Catalog #: 89071-908
Supplier: VWR International
Specifications
- W×L:229×305 mm (9×12")
- Color:Pink
- Thickness:4 mil
- Cat. no.:89071-908
Specifications
About this item
This premium anti-static bag seals out both dust and moisture while controlling static electricity.
- Amine-free
- Anti-static properties
- Reclosable design
- Pink tint for easy identification
This bag is constructed with a durable single-track zipper that stands up to repeated use with side seam welding to prevent splitting, is amine-free, won't corrode polycarbonate and offers superior performance in low humidity. With a surface resistivity less than 1×1012 ohms/sq VWR's 4 mm bags. This can also be heat sealed, tied, stapled or taped shut.
Certifications: Meets the full static decay requirements of MIL-PRF-81705E, Type II and EIA-541.
Customers Who Bought This Also Bought