VWR® Poly Sheeting / Pallet Top Sheets, 1.5 mil
Catalog #: 89072-228
Supplier: VWR International
Specifications
- Length:1220 mm (48")
- Width:914 mm (36")
- Color:Clear
- Thickness:1.5 mil
- Cat. no.:89072-228
Specifications
About this item
The 1.5 mm Low Density Polyethylene sheets easily tear off perforated rolls.
- Low-density polyethylene construction
- Clear for quick identification
- Meets FDA/USDA specifications
Made of 100% virgin LDPE resin that meets FDA/USDA specifications. Use as pallet top covers, drop cloths, or dust covers. Wound on a 3" core with 1" diameter core plug. Folds may occur on either side of the roll.
Certifications: Meet FDA/USDA specifications.
Customers Who Bought This Also Bought