VWR® Construction and Agricultural Films
Catalog #: 89072-100
Supplier: VWR International
Specifications
- Length:2540 mm (100")
- Width:305 mm (12")
- Color:Clear
- Thickness:4 mil
- Cat. no.:89072-100
Specifications
About this item
Continuous rolls of durable Low Density Polyethylene (LDPE) film provide protection from weather, dust and debris or prying eyes.
- Made of clear or black film
- Durable
- Low-density polyethylene construction
Ideal as vapor barrier or drop cloth. This product is made of clear film but can also be found in black. This film comes on a 11/2" core.
Customers Who Bought This Also Bought