VWR® Aluminum Pan
Catalog #: 89139-874
Supplier: VWR International
Specifications
- Ø:44.5 mm
- Capacity:250 mL
- Description:Aluminum Pan
- Ø int.:95 mm
- Ext.Ø:105 mm
- Weight:5.2 g
- Cat. no.:89139-874
Specifications
About this item
General-purpose disposable, aluminum pan for sampling, storage, environmental clean-up, or general lab use.
- Stackable
- Disposable aluminum construction
- Suitable for general-purpose use
Fluted sides and flat non-rolled lip.
Customers Who Bought This Also Bought