RW 28 Digital Mechanical Overhead Stirrer, IKA® Works
Catalog #: 89497-434
Supplier: IKA Works
Specifications
- Maximum Volume:80 L (21.1 gal.)
- Description:RW 28 Digital Mechanical Overhead Stirrer
- Permissible ambient temperature:5…40 °C
- Chuck range:1 - 10 mm
- Permissible relative humidity:80%
- Electrical:115 V, 50/60 Hz
- Speed Range:60 - 1400 rpm
- Supplier No.:5040001
- Maximum Torque:900 Ncm
- Maximum Viscosity:50000 mPa·s
Specifications
About this item
This powerful, mechanically controlled laboratory stirrer is designed for highly viscous applications with quantities up to 80L (H₂O). It is suitable for intensive mixing in laboratories and pilot plants. The stirrer comes equipped with overheating protection in the motor by means of self-locking temperature limiter. Additionally, stirring shaft protection and clamping fixture options are available to further secure bowls.
Standard features include, digital speed display, infinitely adjustable speed in two speed ranges, push-through agitator shafts, overload protection, and error code display
Units meet IP 40 protection standards according to DIN EN 60529.
Robust, ergonomic design. Quiet operation, with constant power-drive.
Certifications: CE marked.
Ordering information: Supplied with three-year manufacturer's warranty (2+1 with product registration at www.ika.com/register). Unit includes chuck, chuck key, and power cord. Stirring elements, boss head clamps, stands, and other accessories are sold separately.
Customers Who Bought This Also Bought