Specifications
- Description:Statnip™ Desiccator, Large
- Cat. no.:24981-012
- W×D×H:21.75 x 21 x 24" (Overall)
- Shipping Weight:70 lbs.
- Supplier No.:134900
Specifications
About this item
The Boekel Scientific Statnip™ Desiccator line is designed for storing your ESD sensitive devices such as CMOS, MOSFETs, Hybrid Circuits and any static samples, under an inert clean and dry atmosphere
The stainless steel design with glass sides and a glass front door panel provides easy viewing of your samples while the inside glass surface has a vapor deposited film of tin oxide. These units can be stacked to preserve space while the shelf spacing can be adjusted in 3/4" increments.
The stainless steel design with glass sides and a glass front door panel provides easy viewing of your samples while the inside glass surface has a vapor deposited film of tin oxide. These units can be stacked to preserve space while the shelf spacing can be adjusted in 3/4" increments.
The explanded stainless steel shelves glide on conductive runners and are grounded to stainless steel shelf supports, frame and grounding lug and are constructed to prevent static buildup. Less leaky than conventional plastic desiccators there is no need to purchase ionizers or apply topical antistats.