Specifications
- Capacity:28 L
- Description:Orbital and Reciprocating Shaking Water Bath, 115 V
- Shipping weight:45 lbs.
- Temperature range:0 to 100°C
- W×D×H:13×22×14"
- Orbit:20 mm (25/32")
- Shaking speed:20–200 rpm
- Int. W×D×H:298.45×508×190.5 mm (Tank)
- Timer:Up to 99 hrs, 59 min or OFF
- Electrical:115 V, 50/60 Hz
- Supplier No.:290400
Specifications
About this item
The Boekel Scientific Orbital and Reciprocating Shaking Water Bath is designed for a wide range of temperature-controlled shaking protocols, such as Northern and Southern Hybridization, Destaining of gels, Incubation of cells or bacterial cultures as well as Wash Processes
The Shaking Water Bath is equipped with a PID Controller for easy temperature selection, rapid heat up and excellent stability. Choose from a wide variety of trays to maximize your versatility, such as a Universal Tray, Test Tube Trays and a Perforated Tray. The Perforated Tray allows you to use the bath as a General Purpose Bath as well.
It features a high quality, robust design with a unique shaking mechanism that allows you to easily switch from orbital mode to reciprocating mode by simply reversing the tray. No tools needed. The convenient drain port with a quick disconnect allows for easy cleaning of the bath. The temperature range, which goes up to 99°C also allows you to use the bath as a Boiling Bath.