Reciprocal Shaker, Model E5850, Eberbach
Catalog #: 57006-007
Supplier: Eberbach
Specifications
- Capacity:40 lbs.
- Unit dimensions:53.3W x 38D x 16H cm (21 x 15 x 6.3")
- Description:Benchtop Reciprocal Shaker
- Electrical:115V
- Speed range:20-240 rpm
- Cat. no.:57006-007
- Supplier No.:5850
Specifications
About this item
Eberbach’s E5850 Variable-Speed Benchtop Reciprocal Shaker is designed expressly to occupy a minimum of bench space while maintaining the versatility of our larger units
- Compact
- Small footprint
- Versatile
The unit is powered by a 1/17 hp Bodine DC motor which drives the platform through a filtered SCR controller. The speed is continuously variable between a range of 20-240 osc/min. Yet, at a given setting the speed is constant and is not affected by normal line voltage fluctuations. The horizontal stroke is factory set at 1". This unit will shake a load of up to 40 lbs. at low speed and 20 lbs. at high speeds.
Ordering information: Manufacturer two year parts and labor warranty. This unit can be can be optionaly equiped with either a Eberbach E6061 aluminum platform measuring 241/4"L x 12"W containing 168-1/4" holes for securing Eberbach E6090 Erlenmeyer flask holders or a Eberbach E6040 Utility Box carrier (Shown above).
Customers Who Bought This Also Bought