Order Entry
ContactUsLinkComponent
Vortex 1 Mini Vortexer, IKA® Works
Vortex 1 Mini Vortexer, IKA® Works
Catalog #: 89495-288
Supplier:  IKA WORKS, INC. MX
Vortex 1 100-240Vvariable Speed Mini Vortexer
Vortex 1 Mini Vortexer, IKA® Works
Catalog #: 89495-288
Supplier:  IKA WORKS, INC. MX

Specifications

  • Description:
    Vortex 1 Mini Vortexer
  • Dimensions:
    95W x 110D x 70H mm (33/4 x 43/8 x 23/4")
  • Weight:
    0.55 kg (1.2 lbs.)
  • Electrical:
    100/240 V, 50/60 Hz
  • Speed Range:
    1000 - 2800 rpm
  • Maximum Load:
    0.1 kg
  • Orbit:
    4.5 mm
  • Supplier No.:
    4047700

Specifications

About this item

Designed for mixing small test samples, this new, attractively designed test tube shaker features touch operation and infinitely adjustable speed from 1000 to 2800 rpm.

Small, compact, and reliable, the unit is designed for small containers up to 30mm in diameter. It is ideal for use with test tubes, centrifuge tubes, and Eppendorf beakers. Infinitely adjustable speed from 1000 to 2800 rpm enablese excellent mixing action. The upper casing and the test tube surface are made from inert plastic. The bottom section is a coated, zinc die-casting. Unit includes light 12V power pack.

Units meet IP 40 protection class according to DIN EN 60529.

Certifications: CE marked.
Ordering information: Supplied with three-year manufacturer's warranty (2+1 with product registration at www.ika.net/register). Accessories are sold separately.
Customers Who Bought This Also Bought