Lablift Manual, IKA® Works
Catalog #: 89495-302
Supplier: IKA Works
Specifications
- Width:200 mm (77/8")
- Description:Lablift Manual
- Height:70 mm (23/4 ")
- Cat. no.:89495-302
- Maximum Load:Dynamic: 7 kg (15.4 lbs.), Static: 25 kg (55.1 lbs.)
- Vertical Lift:70–300 mm
- Platform Size:170×230 mm
- Weight:3.7 kg (8.2 lbs.)
- Supplier No.:4022400
Specifications
About this item
IKA® lab lifts are suitable for raising and supporting small laboratory devices or vessels
The hand wheel ensures that the operation is smooth and comfortable. A self-lubricating bearing significantly reduces friction.
Device meets standards according to DIN 12897.
The maximum weight that can be raised is 7kg (max. dynamic load) and the maximum supporting weight is up to 25kg (max. static load). The working height can extend from 70mm to 300mm. Auxiliary springs ensure that users can raise large loads easily, especially from the lowest position.
Dimensions: 200W x 70H x 310D mm (77/8 x 23/4 x 121/4")
Ordering information: Accessories not included.
Customers Who Bought This Also Bought