C-MAG MS 10 IKAMAG® Magnetic Stirrer, IKA® Works
Catalog #: 89495-332
Supplier: IKA WORKS, INC. MX
cUL Listed
UL Listed
Specifications
- Description:C-MAG MS 10 IKAMAG® Magnetic Stirrer
- Overall dimensions:300W×105D×415H mm (113/4×41/8×163/8")
- Weight:6 kg (13.2 lbs.)
- Electrical:115 V, 50/60 Hz
- Speed Range:100 - 1500 rpm
- Maximum Capacity:15 L (3.9 gal.)
- Top Plate Material:Ceramic
- Supplier No.:3582601
Specifications
About this item
New magnetic stirrer without heating features a set-up plate which offers excellent chemical resistance.
Units are equipped with a powerful motor for stirring quantities of up to 15L (H₂O). The elevated control panel is designed for protection against liquid leaks.
Units meet IP 21 protection class according to DIN EN 60529.
Certifications: CE marked. UL and C-UL listed.
Ordering information: Supplied with a three-year manufacturer's warranty (2+1 with product registration at www.ika.com/register). For additional laboratory accessory options, see the IKA® Lablift Manual (see 89495-302 series). Accessories are sold separately.
Customers Who Bought This Also Bought