C-MAG HS 4 IKAMAG® Hot Plate Stirrer, IKA® Works
Catalog #: 89495-316
Supplier: IKA WORKS, INC. MX
cUL Listed
UL Listed
Specifications
- Temperature Range:50…500 °C (122…932 °F)
- Description:C-MAG HS 4 IKAMAG® Hot Plate Stirrer
- Overall dimensions:150W×105D×260H mm (6 x 41/8×101/4")
- Weight:3 kg (6.6 lbs.)
- Electrical:115 V, 50/60 Hz
- Speed Range:100 - 1500 rpm
- Maximum Capacity:5 L (1.3 gal.)
- Top Plate Material:Ceramic
- Supplier No.:3581001
Specifications
About this item
New magnetic stirrer features heating capabilities and a ceramic heating plate that offers excellent chemical resistance.
Units are equipped with a powerful motor for stirring quantities of up to 5L (H₂O). Standard safety features include a fixed safety circuit of 550 °C, a Hot Top indicator for hot surface warning to prevent burns, exact temperature setting via digital display (LED), a digital error code display, and an elevated control panel for protection against leaks.
Units meet IP 21 protection class according to DIN EN 60529.
Certifications: CE marked. UL and C-UL listed.
Ordering information: Supplied with a three-year manufacturer's warranty (2+1 with product registration at www.ika.com/register). For additional laboratory accessory options, see the IKA® Lablift Manual (see 89495-302 series). Accessories are sold separately.
Customers Who Bought This Also Bought