Specifications
- Temperature Range:50…500 °C (122…932 °F)
- Description:C-MAG HS 7 Digital IKAMAG® Hot Plate Stirrer
- Overall dimensions:215W×105D×330H mm (81/2×41/8×13")
- Weight:5 kg (11 lbs.)
- Cat. no.:89495-308
- Electrical:115 V, 50/60 Hz
- Speed Range:100 - 1500 rpm
- Maximum Capacity:10 L (2.6 gal.)
- Top Plate Material:Ceramic
- Supplier No.:3487001
Specifications
About this item
New magnetic stirrer features heating capabilities and a ceramic heating plate that offers excellent chemical resistance.
Units are equipped with a powerful motor for stirring quantities of up to 10L (H₂O). The LCD display provides simultaneous digital display of target and actual temperatures. Direct connection for a PT 1000 temperature sensor enables precise temperature control (included in delivery). Control accuracy in medium ±0.5K (in combination with PT 1000). Display of actual temperature value in medium with 0.1K resolution when using PT 1000 temperature sensor. Units offer three operating modes to choose from (Standard, Safe, Adjustment Protection). Standard safety features include, a fixed safety circuit of 550 °C, a Hot Top indicator for hot surface warning to prevent burns, a digital error code display, and an elevated control panel for protection against leaks.
Units are equipped with a powerful motor for stirring quantities of up to 10 L (H₂O). The LCD display provides simultaneous digital display of target and actual temperatures. Direct connection for a PT 1000 temperature sensor enables precise temperature control (included in delivery). Control accuracy in medium ±0.5 K (in combination with PT 1000). Display of actual temperature value in medium with 0.1K resolution when using PT 1000 temperature sensor. Units offer three operating modes to choose from (Standard, Safe, Adjustment Protection). Standard safety features include, a fixed safety circuit of 550 °C, a Hot Top indicator for hot surface warning to prevent burns, a digital error code display, and an elevated control panel for protection against leaks.
Units meet IP 21 protection class according to DIN EN 60529.