Specifications
- Particle size:90 µm
- pH range:3 - 11
- Description:CNBr-activated Sepharose™ 4
- Flow rate:150 - 250 cm/h
- Size:10 g
- Matrix:4% cross-linked agarose
- Ligand:Cyanogen bromide activated
- Storage temperature:2 - 8 °C
- Cat. no.:CA97067-754
- Type:Solid
- Supplier No.:17098101
Specifications
About this item
CNBr-activated Sepharose™ 4 Fast Flow is based on the Sepharose™ Fast Flow platform. The resin is composed of cross-linked 4% agarose beads that has been pre-activated with cyanogen bromide.
- CNBr-activated BioProcess medium designed for coupling of large amino-containing ligands
- Easy, rapid and efficient coupling
- This resin allows for multi-point attachment of protein ligands which minimizes ligand leakage
- BioProcess medium supported for industrial applications and well-established in approved processes
The resin is composed of cross-linked 4% agarose beads that has been pre-activated with cyanogen bromide. CNBr-activated Speharose 4 Fast Flow is designed for multipoint attachment of protein ligands containing amino groups. The preparation and use of affinity chromatography media by coupling biospecific ligands to CNBr-activated Sepharose 4 Fast Flow is a widely used, successful and well-documented approach, with an easy, rapid and efficient coupling procedure. CNBr-activated Sepharose 4 Fast Flow is available in a range of different bulk pack sizes and convenient pre-packed formats for easy scale-up and process development. As member of the BioProcess media range, CNBr-activated Sepharose 4 Fast Flow meets industrial demands with security of supply and comprehensive technical and regulatory support.
CNBr-activated Sepharose 4 Fast Flow is based on the well established Sepharose Fast Flow platform