Specifications
- Description:Orbital Flatbed Platform Shaker
- Operating temperature range:4...40 °C
- Display:2-line 16 character LCD
- Timer:1 min to 96 hours, with automatic switch off
- Cat. no.:89194-490
- Electrical:110 V
- Maximum Load:3 kg
- Orbit:10 mm (²⁵⁄₆₄")
- Speed:50–450 rpm
- Supplier No.:PSU-10I
Specifications
About this item
Microprocessor controlled shaking platform providing smooth and quiet horizontal orbital motion for mixing in bottles, flasks and beakers
Variable speed control from 50 to 450rpm
Continuous or timer operation from 1 min to 96 h with automatic switch-off
Can be used at 5 to 45 °C, in an incubator or cold room
Can take loads up to 3kg and has an automatic load balancing system
Supplied without platform, required accessories must be ordered separately. Available with a choice of four interchangeable accessory platforms, to enable use with a wide range of vessels, including bottles, flasks and beakers, dishes, boxes and Petri dishes.
The shaker has an LCD display of both set and actual speed, plus set and elapsed time. An audible signal accompanies automatic switch-off to indicate the completion of a set time period. The soft start feature ensures a smooth ramp up of the shaking speed.