Specifications
- Description:Multi Platform Shaker
- Operating temperature range:4...40 °C
- Display:2-line 16 character LCD
- Timer:1 min to 96 hours, with automatic switch off
Motion: 0 to 250 sec in Orbital/Reciprocal Modes, 0 to 5 sec in Vibration Mode - Cat. no.:89194-492
- Electrical:110 V
- Maximum Load:8 kg
- Orbit:20 mm (¹³⁄₁₆")
- Speed:20–250 rpm
- Supplier No.:PSU-20I USA
Specifications
About this item
Powerful and efficient microprocessor controlled, multifunctional orbital shaker with rotation, reciprocation and vibration. The shaker has a reliable direct drive system, accommodates loads up to 8 kg and enables optimization of the mixing whether in flasks, beakers, Petri dishes or other laboratory vessels. The PSU-20i is easy to operate, with simple set-up of multi-segment programs via push buttons and the 2-line LCD status display.
Interchangeable platforms available including tiered platform option
All mixing functions – orbital motion, reciprocation and vibration – can be set for continuous or timed operation (1 min to 96 h), or be linked together in different combinations to establish optimum mixing and ensure accurately repeatable conditions.
Interchangeable platforms available including tiered platform option
Orbital and reciprocating speed: 20 to 250 rpm
Reciprocal rotation: 30 to 360° turning angle
Vibration: 0 to 5° turning angle, programmable in a burst of 0 to 5 seconds
Supplied without a platform. A platform is required, a variety of accessory platforms are available including a universal platform with adjustable bars, a flat platform ideal for low profile containers, platforms with clamps for flasks and multi-tiered flat platforms.