Mini G Centrifuge, IKA
Catalog #: 76329-822
Supplier: IKA Works
Specifications
- Voltage:100 - 240 V, 50/60 Hz
- W×D×H:155×175×105 mm
- Description:mini G Centrifuge
- Power:12/8 W (input/output)
- Display:7 segment LED
- Operating temperature:5...40 °C (max. 80% RH)
- Weight:1.4 kg
- Cat. no.:76329-822
- Maximum Speed:6000 rpm
- Maximum RCF:2000×g
- Maximum Capacity:8×2.0 ml
Specifications
About this item
Mini-centrifuge for all applications which do not require high speeds, such as micro-filtrations and cell separation
- Fixed speed of 6000 rpm
- Integrated quick stop
- Fast startup of speed
- Compact design and quiet operation
- Rotor exchangeable without tools
- Easy operation with touch keypad
- Protective cover
The transparent cover allows constant observation of centrifuge contents. The mini-centrifuge can be used for both PCR vessels and PCR strips. As a safety feature, the centrifuge will run only when the lid is closed. The lid opens easily with the press of a button.
Speed deviation of about 5%.
Delivery: It includes rotor 8×1.5/2 ml, rotor 4×strip 8×0.2ml, adapter set 0.5 ml×8, adapter set 0.4 ml×8 and adapter set 0.2 ml×8.
Customers Who Bought This Also Bought