Specifications
- Maximum Volume:100 L (26 gal.)
- Description:Eurostar 200 Control P4 electronic overhead stirrer
- Model:EUROSTAR 200 P4 control
- Permissible ambient temperature:5…40 °C
- Speed range:4 - 530 rpm
- W×D×H:91×230×379 mm
- Chuck range:0.5 - 10 mm
- Permissible relative humidity:80%
- Power - motor input/output:121/99 W
- Protection class DIN EN 60529:IP 40
- Speed range I:4 - 108 rpm
- Speed range II:16 - 530 rpm
- Electrical:115 V, 50/60 Hz
- Weight:5.8 kg
- Supplier No.:4090001
- Maximum Torque:660 Ncm
- Maximum Viscosity:150000 mPa·s
Specifications
About this item
Extremely powerful laboratory stirrer for highly viscous applications for quantities up to 100 L (H₂O).
- Infinitely adjustable speed
- Push-through agitator shafts
- Overload protection, short-term overload operation
- Slim casing, quiet operation
- Error code display
The Eurostar 200 Control P4 Electronic Overhead Stirrer features multilingual TFT display, programmable functions, integrated temperature measurement, interval operation, timer function, adjustabel safety circuit, locked function.
The unit is designed with a removable wireless controller and a digital TFT display. It automatically adjusts the speed through microprocessor controlled technology within the speed range of 0/4 to 530 rpm (two speed ranges). The stirrer comes equipped with an RS232 interface and a USB interface to control and document all parameters.
An integrated torque trend display is provided for the measurement of viscosity changes. Safety circuits installed ensure automatic cut-off in anti-stall or overload conditions. Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically. This guarantees a constant speed, even with changes in viscosities of the sample.