Specifications
- Maximum Volume:100 L (26 gal.)
- Description:Eurostar 200 Control electronic overhead stirrer
- Model:EUROSTAR 200 control
- Permissible ambient temperature:5…40 °C
- Speed range:0 - 2000 rpm
- W×D×H:91×231×274 mm
- Chuck range:0.5 - 10 mm
- Permissible relative humidity:80%
- Power - motor input/output:121/99 W
- Protection class DIN EN 60529:IP 40
- Speed range I:0 - 400 rpm
- Speed range II:0 - 2000 rpm
- Electrical:115 V, 50/60 Hz
- Weight:4.9 kg
- Supplier No.:3992001
- Maximum Torque:200 Ncm
- Maximum Viscosity:100000 mPa·s
Specifications
About this item
Extremely powerful laboratory stirrer for highly viscous applications and intensive mixing for quantities up to 100 L (H₂O).
- Infinitely adjustable speed
- Push-through agitator shafts
- Overload protection, short-term overload operation
- Slim casing, quiet operation
- Rrror code display
The Eurostar 200 Control Electronic Overhead Stirrer features multilingual TFT display, programmable functions, integrated temperature measurement, interval operation, timer function, adjustabel safety circuit, locked function.
The unit is designed with a removable wireless controller (WiCo) and a digital TFT display. It automatically adjusts the speed through microprocessor controlled technology within the speed range of 0/6 to 2000 rpm (two speed ranges). The stirrer comes equipped with an RS232 interface and a USB interface to control and document all parameters.
An integrated torque trend display is provided for the measurement of viscosity changes. Safety circuits installed ensure automatic cut-off in anti-stall or overload conditions. Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically. This guarantees a constant speed, even with changes in viscosities of the sample.