Eurostar 200 Digital Electronic Overhead Stirrer
Catalog #: 89412-506
Supplier: IKA Works
Specifications
- Maximum Volume:100 L (26 gal.)
- Description:Eurostar 200 digital electronic overhead stirrer
- Model:EUROSTAR 200 digital
- Permissible ambient temperature:5…40 °C
- Speed range:0 - 2000 rpm
- W×D×H:91×209×274 mm
- Chuck range:0.5 - 10 mm
- Permissible relative humidity:80%
- Power - motor input/output:121/99 W
- Protection class DIN EN 60529:IP 40
- Speed range I:0 - 400 rpm
- Speed range II:0 - 2000 rpm
- Electrical:115 V, 50/60 Hz
- Weight:4.6 kg
- Supplier No.:3990001
- Maximum Torque:200 Ncm
- Maximum Viscosity:100000 mPa·s
Specifications
About this item
Extremely powerful laboratory stirrer for highly viscous applications and intensive mixing for quantities up to 100 L (H₂O).
- Digital speed display
- Infinitely adjustable speed
- Push-through agitator shafts
- Overload protection, short-term overload operation
- Slim casing, quiet operation
- Error code display
The unit automatically adjusts the speed through microprocessor controlled technology within the speed range of 0/6 to 2000 rpm (two speed ranges). Safety circuits installed ensure automatic cut-off in anti-stall or overload conditions.
Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically. This guarantees a constant speed, even with changes in viscosities of the sample.
Certifications: CE marked.
BodyTextAccessories: Temperature sensors are sold separately.
Ordering information: Supplied with three-year manufacturer's warranty (2+1 with product registration). Unit includes chuck, chuck key, and power cord. Stirring elements, boss head clamps, stands, and other accessories are sold separately.
Customers Who Bought This Also Bought