Eurostar 100 Digital Electronic Overhead Stirrer
Catalog #: 89412-498
Supplier: IKA Works
Specifications
- Maximum Volume:100 L (26 gal.)
- Description:Eurostar 100 Digital electronic overhead stirrer
- Model:Eurostar 100 Digital
- Permissible ambient temperature:5…40 °C
- W×D×H:86×208×248 mm
- Chuck range:0.5 - 10 mm
- Permissible relative humidity:80%
- Power - motor input/output:174/142 W
- Protection class DIN EN 60529:IP 40
- Electrical:115 V, 50/60 Hz
- Speed Range:0 - 1300 rpm
- Weight:4.4 kg
- Supplier No.:4238101
- Maximum Torque:100 Ncm
- Maximum Viscosity:70000 mPa·s
Specifications
About this item
Powerful laboratory stirrer for highly viscous applications and intensive mixing for quantities up to 100L (H₂O)
- Digital speed display
- Infinitely adjustable speed
- Push-through agitator shafts
- Overload protection, short-term overload operation
- Slim casing, quiet operation
- Error code display
The unit automatically adjusts the speed through microprocessor controlled technology within the speed range of 0/30–1300rpm. Safety circuits installed ensure automatic cut-off in anti-stall or overload conditions.
Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically. This guarantees a constant speed, even with changes in viscosities of the sample.
Certifications: CE marked.
BodyTextAccessories: Temerature sensors are sold separately.
Ordering information: Supplied with three-year manufacturer's warranty (2+1 with product registration). Unit includes chuck, chuck key, and power cord. Stirring elements, boss head clamps, stands, and other accessories are sold separately.
Customers Who Bought This Also Bought