Specifications
- Maximum Volume:40 L (10.5 gal.)
- Description:Eurostar 60 Control electronic overhead stirrer
- Model:Eurostar 60 Control
- Permissible ambient temperature:5…40 °C
- W×D×H:86×230×267 mm
- Chuck range:0.5 - 10 mm
- Permissible relative humidity:80%
- Power - motor input/output:168/131 W
- Protection class DIN EN 60529:IP 40
- Electrical:115 V, 50/60 Hz
- Speed Range:0/30 - 2000 rpm
- Weight:4.7 kg
- Supplier No.:4440001
- Maximum Torque:60 Ncm
- Maximum Viscosity:50000 mPa·s
Specifications
About this item
Universal laboratory stirrer designed with a removable wireless controller (WiCo) and a digital TFT display.
- Infinitely adjustabel speed
- Push-through agitator shafts
- Overload protection, short-term overload operation
- Slim casing, quiet operation
- Error code display
The Eurostar 60 Control electronic overhead stirrer features multilingual TFT display, programmable functions, integrated temperature measurement, interval operation, timer function, adjustabel safety circuit, locked function.
The unit automatically adjusts the speed through microprocessor controlled technology within the speed range of 0/30 to 2000 rpm. The stirrer comes equipped with an RS232 interface and a USB interface to control and document all parameters. An integrated torque trend display is provided for the measurement of viscosity changes.
Safety circuits installed ensure automatic cut-off in anti-stall or overload conditions. Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically. This guarantees a constant speed, even with changes in viscosities of the sample.