PIG® HazMat Chemical Absorbent Dike, New Pig
Catalog #: 56620-720
Supplier: New Pig
Specifications
- Capacity:Up to 34.1 L (9 gal.) per Sock
- Description:HazMat Chemical Absorbent Dike, 2 Socks
- Cat. no.:56620-720
- Dimensions:12.7 cm x 3 m (5" x 10')
- Supplier No.:HA1010
Specifications
About this item
Absorbs the widest range of acids, bases and unknown liquids, even those with high concentrations like 98% sulfuric acid and 30% sodium hydroxide
Chemical-resistant dike won't degrade or cause a dangerous reaction upon contact with corrosive spills. Excellent for quickly diking and stopping the spread of larger chemical spills; for diking smaller chemical spills, consider our smaller diameter PIG HazMat Socks. Polypropylene skin resists chemicals and tearing; reduces dust and holds in liquid, even when saturated. Polypropylene filler is highly absorbent for containing corrosive or reactive spills.
Customers Who Bought This Also Bought