PIG® Sump Skimmer, New Pig
Catalog #: 56620-022
Supplier: New Pig
Specifications
- Description:Sump Skimmer, 12 Socks
- Capacity:Up to 6.8 L (1.8 gal.) per sock
- Dimensions:20.3 x 45.7 cm (8 x 18")
- Cat. no.:56620-022
- Supplier No.:SKM403
Specifications
About this item
Simply lower this floating skimmer into any water-based liquid to absorb oils without taking in water.
- Absorbs and retains oils and oil-based liquids, including lubricants and fuels, without taking in a drop of water
- Bright white color makes absorbed oil easier to see; clearly shows saturation level
- Can be incinerated after use to reduce waste or for fuels blending
- Spaghetti strip filler is designed for capturing thick oils or other viscous liquids
- Tough outer mesh is UV resistant for long-term outdoor use without degradation; lets fluids easily pass through to filler material
Excellent for soaking up unwanted oil-based fluids that collect in sumps, tanks and bilges. Polypropylene loop can be attached to rope (not included) for easy deployment and retrieval.
Customers Who Bought This Also Bought