Poly Utility Tray, New Pig
Catalog #: 89095-174
Supplier: 2 D 2 S.A. DE C.V. MX
Specifications
- Dimensions:40.6 x 50.8 x 6.4 cm (16 x 20 x 2.5")
- Cat. no.:89095-174
- Sump Capacity:11.4 L (3 gal.)
- Supplier No.:PAK657
Specifications
About this item
Light-colored, flat-bottom design makes it easy to see screws, springs and other small parts
All-poly construction resists most chemicals; will not rust or corrode. Rotationally molded spill tray is excellent for applications that would compromise injected or thermoformed trays. Square modular design allows efficient use of space on bench or shelves for process parts.
Customers Who Bought This Also Bought